Menu Search
Search
NVENT HOFFMAN #HF0526514

Filter Fan, 12 CFM, 230 VAC 50/60Hz, Polyester Fiber

SKU # 78351034234 Manufacturer Series: MCLF
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Side Mount Filter Fan
Fan Enclosure: RAL 7035 Light Gray Plastic
Cover: RAL 7035 Light Gray Plastic Grill
Filter: Polyester Fiber
Dimensions: HxWxD: 156 x 157 x 101mm
Voltage: 230V AC 50/60Hz
CFM: 12 CFM
NEMA: NEMA 12
Operating Temperature: -10° to +55°C