Menu Search
Search
NVENT HOFFMAN #TFP101SS

Fan, Cooling; Side-mount; 215 CFM; NEMA Type 1; SS; 115Vac

SKU # 78351011233 Manufacturer Series: TFP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Cooling Fan, Side-mount
Fan Enclosure: Stainless Steel, Brushed Finish
Cover: Stainless Steel, Brushed Finish
Filter: Foam, Washable
Dimensions: HxWxD: 11.81 x 12.99 x 5.25 in. (300 x 330 x 133mm)
Voltage: 115V AC
CFM: 215
NEMA: Type 1
Operating Temperature: 167°F (75°C)
Includes: Fan, Air Filter, Composite Air Plenum, Finger Guard, Grille