You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
NVENT HOFFMAN #A2AXFN24

Compact Axial Fan Finger Guard (1) Polycarbonate, Black 21.5 CFM

SKU # 78351017393
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Axial Fan
Fan Enclosure: Polycarbonate, Black
Cover: Finger Guard (1)
Dimensions: Dia.xD: 2.36 x 0.98 in.
Voltage: 24V DC
CFM: 21.5

Fans: Type - Compact Axial Fan; Fan Enclosure - Polycarbonate, Black; Cover - Finger Guard (1); Dimensions - 2.36 in. Dia x 0.98 in. D; Voltage - 24VDC; CFM - 21.5; Additional Information - Nominal Fan Size: 2 in., Current Max: 0.09A

Additional Info: Nominal Fan Size: 2 in., Current Max: 0.09A