HOFFMAN #PVT3F2

Top Thermal Filter Fan/Exhaust Steel Gray 200-300 CFM

SKU: 78351091710
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Top Thermal Filter Fan/Exhaust
Fan Enclosure: Gray
Cover: Steel
Voltage: 230V AC
CFM: 200-300
Manufacturer Series: Proline
Description
Fans: Type - Top Thermal Filter Fan/Exhaust; Fan Enclosure - Gray; Cover - Steel; Voltage - 230VAC; CFM - 200-300 ; Manufacturer Series - Proline