Menu Search
Fans Thermal Filter Box Fan Steel, Light Gray Steel, Light Gray 390 CFM

HOFFMAN #1RB80M

Thermal Filter Box Fan Steel, Light Gray Steel, Light Gray 390 CFM

SKU #78351022774
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Thermal Filter Box Fan
Fan Enclosure: Steel, Light Gray
Cover: Steel, Light Gray
Filter: Aluminum
Dimensions: 8.88 in. W x 9.56 in. L x 4.50 in. D
Voltage: 115V AC
CFM: 390

Fans: Type - Thermal Filter Box Fan; Fan Enclosure - Steel, Light Gray; Cover - Steel, Light Gray; Filter - Aluminum; Dimensions - 8.88 in. W x 9.56 in. L x 4.50 in. D; Voltage - 115VAC; CFM - 390; Additional Information - Speed: 1600 rpm, Power Consumption: 80W, 50/60 Hz, 5-15 Plug

Additional Info: Speed: 1600 rpm, Power Consumption: 80W, 50/60 Hz, 5-15 Plug