Menu Search

HOFFMAN #SF1316533

Side-Mounted Filter Fan Plastic, RAL 9011 Black Grille Plastic, RAL 9011 Black 571 CFM

SKU #78351020172
Manufacturer Series: SF13
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Side-Mounted Filter Fan
Fan Enclosure: Plastic, RAL 9011 Black
Cover: Plastic, RAL 9011 Black Grille
Filter: Foam
Dimensions: WxLxD: 12.72 x 12.72 x 5.51 in.
Voltage: 115V AC
CFM: 571

Fans: Type - Side-Mounted Filter Fan; Fan Enclosure - Plastic, RAL 9011 Black; Cover - Plastic, RAL 9011 Black Grille ; Filter - Foam; Dimensions - 12.72 in. W x 12.72 in. L x 5.51 in. D; Voltage - 115VAC; CFM - 571; Additional Information - Click to Fit Design, 50/60 Hz, NEMA Rating: Type 12, Enclosure Rating: IP55, Air Delivery: 526CFM Free-Flow, 345CFM with 1 Exhaust, Operating Temperature: -15 to 60 deg C; Manufacturer Series - SF13

Additional Info: Click to Fit Design, 50/60 Hz, NEMA Rating: Type 12, Enclosure Rating: IP55, Air Delivery: 526CFM Free-Flow, 345CFM with 1 Exhaust, Operating Temperature: -15 to 60 deg C