Menu Search
Fans Side-Mounted Filter Fan Plastic, RAL 9011 Black Grille Plastic, RAL 9011 Black 16 CFM

HOFFMAN #SF0424413

Side-Mounted Filter Fan Plastic, RAL 9011 Black Grille Plastic, RAL 9011 Black 16 CFM

SKU #78351019991
Manufacturer Series: SF04
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Side-Mounted Filter Fan
Fan Enclosure: Plastic, RAL 9011 Black
Cover: Plastic, RAL 9011 Black Grille
Filter: Foam
Dimensions: 4.13 in. W x 4.13 in. L x 2.17 in. D
Voltage: 24V AC
CFM: 16

Additional Info: Click to Fit Design, NEMA Rating: Type 12, Enclosure Rating: IP54, Air Delivery: 16CFM Free-Flow, 10CFM with 1 Exhaust, 12CFM with 2 Exhaust, Operating Temperature: -20 to 65 deg C