Menu Search
Fans Side-Mounted Filter Fan Plastic, RAL 7035 Light Gray Grille Plastic, RAL 7035 Light Gray 162 CFM
HOFFMAN #SF1016514

Side-Mounted Filter Fan Plastic, RAL 7035 Light Gray Grille Plastic, RAL 7035 Light Gray 162 CFM

SKU # 78351020135 Manufacturer Series: SF10
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Side-Mounted Filter Fan
Fan Enclosure: Plastic, RAL 7035 Light Gray
Cover: Plastic, RAL 7035 Light Gray Grille
Filter: Foam
Dimensions: 9.84 in. W x 9.84 in. L x 4.72 in. D
Voltage: 115V AC
CFM: 162

Fans: Type - Side-Mounted Filter Fan; Fan Enclosure - Plastic, RAL 7035 Light Gray; Cover - Plastic, RAL 7035 Light Gray Grille; Filter - Foam; Dimensions - 9.84 in. W x 9.84 in. L x 4.72 in. D; Voltage - 115VAC; CFM - 162; Additional Information - Click to Fit Design, 50/60 Hz, NEMA Rating: Type 12, Enclosure Rating: IP55, Air Delivery: 149CFM Free-Flow, 122CFM with 1 Exhaust, Operating Temperature: -10 to 55 deg C; Manufacturer Series - SF10

Additional Info: Click to Fit Design, 50/60 Hz, NEMA Rating: Type 12, Enclosure Rating: IP55, Air Delivery: 149CFM Free-Flow, 122CFM with 1 Exhaust, Operating Temperature: -10 to 55 deg C