Menu Search
Fans Filter Fan, RAL 7035 Light Gray Plastic Grill, 115VAC
HOFFMAN #HF1016414

Filter Fan, RAL 7035 Light Gray Plastic Grill, 115VAC

SKU # 78351034203 Manufacturer Series: HF10
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Side-Mounted Filter Fan
Fan Enclosure: Plastic, RAL 7035 Light Gray
Cover: Plastic, RAL 7035 Light Gray Grill
Dimensions: WxLxD: 10.16 x 10.11 x 4.69 in.
Voltage: 115V AC
CFM: 159 CFM

HOFF HF1016414 IP54 10 IN FF 115V 7