Menu Search
HOFFMAN #PPT1

ProlineĀ® Enclosure Cooling Fan Finger Guard (1) Steel

SKU # 78351020459
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Cooling Fan
Fan Enclosure: Steel
Cover: Finger Guard (1)
Filter: None
Dimensions: 11.45 x 11.45 in. Housing
Voltage: 115V AC

Fans: Type - Enclosure Cooling Fan; Fan Enclosure - Steel; Cover - Finger Guard (1); Dimensions - 11.45x11.45" Housing; Voltage - 115VAC; Additional Information - Exhaust Fan has Removable Drip-proof Cover, Gasket and Mounting Hardware Included.; Manufacturer Series - Proline

Additional Info: Exhaust Fan has Removable Drip-proof Cover, Gasket and Mounting Hardware Included.