Menu Search
Fans Enclosure Cooling Fan Finger Guard (1) Steel, Black 100 CFM

HOFFMAN #EWMF2

Enclosure Cooling Fan Finger Guard (1) Steel, Black 100 CFM

SKU #78351017908
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosure Cooling Fan
Fan Enclosure: Steel
Cover: Finger Guard (1)
Filter: None
Dimensions: 4.00" Diameter
Voltage: 115V AC
CFM: 100

Fans: Type - Enclosure Cooling Fan; Fan Enclosure - Steel, Black; Cover - Finger Guard (1); Dimensions - 4.00" Diameter; Voltage - 115VAC; CFM - 100; Additional Information - Fan is Blocking Plate Mounted w/Corded Plug. Fits All "C"- 20.00 & 30.00

Additional Info: Fan is Blocking Plate Mounted w/Corded Plug. Fits All ""C""- 20.00 & 30.00