Menu Search
Fans Enclosure Cooling Fan ABS, Gray Grille ABS, Gray 39 CFM

HOFFMAN #SF0516414

Enclosure Cooling Fan ABS, Gray Grille ABS, Gray 39 CFM

SKU #78351020004
Manufacturer Series: SF-05
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosure Cooling Fan
Fan Enclosure: ABS, Gray
Cover: ABS, Gray Grille
Filter: High Density
Dimensions: 5.83"W x 5.83"L x 2.56"D
Voltage: 230V AC
CFM: 39

Additional Info: Replacement Filter: 33569. 39 CFM Free Air Rating, 26CFM with 1 Exhaust Grille. Type: 12/IP54 Filter Fan