Menu Search
Fans Enclosure Cooling Fan ABS, Gray Grille ABS, Gray 39 CFM
HOFFMAN #SF0516002

Enclosure Cooling Fan ABS, Gray Grille ABS, Gray 39 CFM

SKU # 78351033489 Manufacturer Series: SF-05
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Enclosure Cooling Fan
Fan Enclosure: ABS, Gray
Cover: ABS, Gray Grille
Filter: High Density
Dimensions: 5.83"W x 5.83"L x 2.76"D
Voltage: 115V AC
CFM: 39

Fans: Type - Enclosure Cooling Fan; Fan Enclosure - ABS, Gray; Cover - ABS, Gray Grille; Filter - High Density; Dimensions - 5.83"W x 5.83"L x 2.76"D; Voltage - 115VAC; CFM - 39; Additional Information - Replacement Filter: 10-1000-60. 39 CFM Free Air Rating, 29 CFM with 1 Exhaust Grille; Manufacturer Series - SF-05

Additional Info: Replacement Filter: 10-1000-60. 39 CFM Free Air Rating, 29 CFM with 1 Exhaust Grille