Menu Search
Fans Enclosure Cooling Fan ABS, Gray Grille ABS, Gray 215 CFM

HOFFMAN #TFP101

Enclosure Cooling Fan ABS, Gray Grille ABS, Gray 215 CFM

SKU #78351041389
Manufacturer Series: T-FP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosure Cooling Fan
Fan Enclosure: ABS, Gray
Cover: ABS, Gray Grille
Filter: Foam
Voltage: 115V AC
CFM: 215

Fans: Type - Enclosure Cooling Fan; Fan Enclosure - ABS, Gray; Cover - ABS, Gray Grille; Filter - Foam; Voltage - 115VAC; CFM - 215; Additional Information - Nema Rating: Type 1. Contents: Fan 10", Air Filter, Composite Air Plenum, Finger Guard, Grille; Manufacturer Series - T-FP

Additional Info: Nema Rating: Type 1. Contents: Fan 10"", Air Filter, Composite Air Plenum, Finger Guard, Grille