Menu Search
Fans Compact Axial Fan Finger Guard (1) Polycarbonate, Black 40 CFM
HOFFMAN #A3AXFN24

Compact Axial Fan Finger Guard (1) Polycarbonate, Black 40 CFM

SKU # 78351017394
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Compact Axial Fan
Fan Enclosure: Polycarbonate, Black
Cover: Finger Guard (1)
Dimensions: 3.15 in. Dia x 0.98 in. D
Voltage: 24V DC
CFM: 40

Fans: Type - Compact Axial Fan; Fan Enclosure - Polycarbonate, Black; Cover - Finger Guard (1); Dimensions - 3.15 in. Dia x 0.98 in. D; Voltage - 24VDC; CFM - 40; Additional Information - Nominal Fan Size: 3 in., Current Max: 0.14A

Additional Info: Nominal Fan Size: 3 in., Current Max: 0.14A