Menu Search
Fans Grill Fan Kit, Steel, Chrome, 4.70 in. W x 4.70 in. L x 1.38 in. D, 115VAC, 105 CFM
HAMMOND MANUFACTURING #DNFK1AC120

Grill Fan Kit, Steel, Chrome, 4.70 in. W x 4.70 in. L x 1.38 in. D, 115VAC, 105 CFM

SKU # 62398001832 Manufacturer Series: DNFK
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Grill Fan Kit
Cover: Steel, Chrome
Dimensions: 4.70 in. W x 4.70 in. L x 1.38 in. D
Voltage: 115V AC
CFM: 105

Fans: Type - Grill Fan Kit; Cover - Steel, Chrome; Dimensions - 4.70 in. W x 4.70 in. L x 1.38 in. D; Voltage - 115VAC; CFM - 105; Additional Information - Click to Fit Design, Square, Fan Size: 4.70 in., Noise: 50 dB, Corded Plug: 1 x 48 in. Length, NEMA 1-15P; Manufacturer Series - DNFK

Additional Info: Click to Fit Design, Square, Fan Size: 4.70 in., Noise: 50 dB, Corded Plug: 1 x 48 in. Length, NEMA 1-15P