Menu Search
Fans Filter Fan, ABS, Gray Grille, 7.95 in. W x 7.95 in. L x 3.42 in. D, 24VDC, 297 CFM
HAMMOND MANUFACTURING #PF330DCT12LGSL2

Filter Fan, ABS, Gray Grille, 7.95 in. W x 7.95 in. L x 3.42 in. D, 24VDC, 297 CFM

SKU # 62398001735 Manufacturer Series: PF SL GEN4
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Filter Fan
Fan Enclosure: ABS Plastic
Cover: ABS, Gray Grille
Dimensions: 7.95 in. W x 7.95 in. L x 3.42 in. D
Voltage: 24V DC
CFM: 297

Fans: Type - Filter Fan; Fan Enclosure - ABS Plastic ; Cover - ABS, Gray Grille; Dimensions - 7.95 in. W x 7.95 in. L x 3.42 in. D; Voltage - 24VDC; CFM - 297; Additional Information - Click to Fit Design, Square, NEMA Rating: Type 12, Air Delivery: 115CFM w/Exhaust, Connector: Cage Clamp, Max. Static Pressure: 74 Pa, Filtering Level: 0.91, Power: 5W; Manufacturer Series - PF SL GEN4

Additional Info: Click to Fit Design, Square, NEMA Rating: Type 12, Air Delivery: 115CFM w/Exhaust, Connector: Cage Clamp, Max. Static Pressure: 74 Pa, Filtering Level: 0.91, Power: 5W