You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
HAMMOND MANUFACTURING #PF65000T12LG230

Filter Fan, ABS, Gray Grille, 12.6 in. W x 12.6 in. L x 5.9 in. D, 230VAC, 297 CFM

SKU # 62398001622 Manufacturer Series: PF GEN4
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Filter Fan
Fan Enclosure: ABS Plastic
Cover: ABS, Gray Grille
Dimensions: WxLxD: 12.6 x 12.6 x 5.9 in.
Voltage: 230V AC
CFM: 297

Additional Info: Square, Click to Fit Design, NEMA Rating: Type 12, Air Delivery: 30CFM w/Exhaust, Connector: Cage Clamp, Max. Static Pressure: 74 Pa, Filtering Level: 0.91, Power: 80W