WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
HAMMOND MANUFACTURING #PF6700AT12LG

Filter Fan, ABS, Gray Grille, 12.56 in. W x 12.56 in. L x 5 in. D, 115VAC, 560 CFM

SKU # 62398001645 Manufacturer Series: PF GEN4
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Filter Fan
Fan Enclosure: ABS Plastic
Cover: ABS, Gray Grille
Dimensions: WxLxD: 12.56 x 12.56 x 5 in.
Voltage: 115V AC
CFM: 560

Additional Info: Square, Click to Fit Design, NEMA Rating: Type 12, Air Delivery: 342CFM w/Exhaust, Connector: Cage Clamp, Max. Static Pressure: 187 Pa, Filtering Level: 0.91