Menu Search
Fans Filter Fan, 462 CFM, ABS/Black Grille Cover, 320 x 320 x 150 mm, 115VAC

HAMMOND MANUFACTURING #PF66000T12LG

Filter Fan, 462 CFM, ABS/Black Grille Cover, 320 x 320 x 150 mm, 115VAC

SKU #62398001628
Manufacturer Series: PF GEN4
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Filter Fan
Fan Enclosure: ABS Plastic
Cover: ABS, Black Grille
Dimensions: 320 x 320 x 150 mm
Voltage: 115V AC
CFM: 462

Fans: Type - Filter Fan; Fan Enclosure - ABS Plastic; Cover - ABS, Black Grille; Dimensions - 320 x 320 x 150 mm; Voltage - 115VAC; CFM - 462; Additional Information - Nema Rating: Type 12; Manufacturer Series - PF GEN4

Additional Info: Nema Rating: Type 12