Menu Search
CHATSWORTH PRODUCTS #12804-702

Cube-iT Enclosure Cooling Fan 100 CFM

SKU # 70395725701
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Cooling Fan
Voltage: 230V AC
CFM: 100

Fans: Type - Enclosure Cooling Fan; Voltage - 230VAC; CFM - 100; Additional Information - Nema Rating: 6-15P, Color: Black; Manufacturer Series - CUBE-IT

Additional Info: Nema Rating: 6-15P, Color: Black