Menu Search
Fan Power Misters Power Mister, 18.00 in. Dia Fan, Aluminum Blades, 5750 CFM, 120V 1 Ph/2.20A, 42377 Hp, -1 Speeds

TPI CORP #PM18S

Power Mister, 18.00 in. Dia Fan, Aluminum Blades, 5750 CFM, 120V 1 Ph/2.20A, 42377 Hp, -1 Speeds

SKU #68633485547
Manufacturer Series: PM
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Circulating Fan Power Mister
Fan Diameter: 18.00 in
Mounting Type: Flat Base, Hand Carry
Fan Blade Construction: Aluminum Blades
CFM - Maximum: 5750
Motor - Electrical Rating: 120V 1 Ph, 2.20A
Motor - Power Rating: 1/8 Hp
Motor Speeds: 1
Reservoir: 10 Gallon Cooler
Pump: 130 psi Diaphram Type
Guard: Spiral Wire, Front & Rear
Control: Toggle Switch
Wiring Connection: Cord SJT, 18 ft, GFCI Plug

Fan Power Misters: Type - Circulating Fan Power Mister; Fan Diameter - 18.00 in; Mounting Type - Flat Base, Hand Carry; Fan Blade Construction - Aluminum Blades; CFM - Maximum - 5750; Motor - Electrical Rating - 120V 1 Ph, 2.20A; Motor - Power Rating - 1/8 Hp; Motor Speeds - 1; Reservoir - 10 Gallon Cooler; Pump - 130 psi Diaphram Type; Guard - Spiral Wire, Front and Rear; Control - Toggle Switch; Wiring Connection - Cord SJT, 18 ft, GFCI Plug; Additional Information - Weight: 30.00 lb.; Manufacturer Series - PM

Additional Info: Weight: 30.00 lb.