Menu Search
Fan Guards Fan Shrouds Kit Stainless Steel
HOFFMAN #T10S3RSS

Fan Shrouds Kit Stainless Steel

SKU # 78351014077
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Fan Shrouds Kit
Dimensions: 12 x 12 x 1.44 in.
Material: Stainless Steel

Fan Guards: Type - Fan Shrouds Kit; Size - Dimensions - 12.00 in. x 12.00 in. x 1.44 in.; Material - Stainless Steel; Additional Information - NEMA/EEMAC Type 3R, IEC 60529, IP22

Additional Info: NEMA/EEMAC Type 3R, IEC 60529, IP22