Menu Search

HOFFMAN #SH13GS61001

Fan Shrouds Kit Stainless Steel

SKU: 78351025462
Manufacturer Series: SH
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fan Shrouds Kit
Dimensions: 17.62 x 16 x 4.75 in.
Material: Stainless Steel
Use With: SF13, ST13, TFP10 , SG13, TFP10
Description
Fan Guards: Type - Fan Shrouds Kit; Size - Dimensions - 17.62 in. x 16.00 in. x 4.75 in.; Material - Stainless Steel; Use With - SF13, ST13, TFP10 , SG13, TFP10; Manufacturer Series - SH