Menu Search
Fan Grilles and Filters StrataDensity Panel Air Filter, 18 x 24 x 2 in., Paper Board Retainer, Fiberglass Media, 150 deg F Max, MERV 4

AMERICAN AIR FILTER INTERNATIONAL #198-635-052

StrataDensity Panel Air Filter, 18 x 24 x 2 in., Paper Board Retainer, Fiberglass Media, 150 deg F Max, MERV 4

SKU #40094698965
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Air Filter
Dimensions: 18 x 24 x 2 in.
Material - Retainer: Paper Board

Fan Grilles and Filters: Type - Air Filter; Size - Dimensions - 18.00 x 24.00 x 2.00 in.; Material - Retainer - Paper Board; Additional Information - Media Type: Fiberglass, Max Operating Temperature: 150 deg F, Efficiency: MERV 4

Additional Info: Media Type: Fiberglass, Max Operating Temperature: 150 deg F, Efficiency: MERV 4