Menu Search
Fan Grilles and Filters Pleated Air Filter, 20 x 30 x 2 in., Beverage Board Retainer

AMERICAN AIR FILTER INTERNATIONAL #172-112-716

Pleated Air Filter, 20 x 30 x 2 in., Beverage Board Retainer

SKU #40094698961
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Air Filter
Dimensions: 20 x 30 x 2 in.
Material - Retainer: Beverage Board

Fan Grilles and Filters: Type - Air Filter; Size - Dimensions - 20.00 x 30.00 x 2.00 in.; Material - Retainer - Beverage Board; Additional Information - Media Type: Synthetic, Media Material: DuraFlex, Max Operating Temperature: 150 deg F, Efficiency: MERV 8

Additional Info: Media Type: Synthetic, Media Material: DuraFlex, Max Operating Temperature: 150 deg F, Efficiency: MERV 8