AMERICAN AIR FILTER INTERNATIONAL #179-480-600

Pleated Air Filter, 16 x 25 x 4 in., Beverage Board Retainer

SKU: 40094697106
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Air Filter
Dimensions: 16 x 25 x 4 in.
Material - Retainer: Beverage Board
Description
Fan Grilles and Filters: Type - Air Filter; Size - Dimensions - 16.00 x 25.00 x 4.00 in.; Material - Retainer - Beverage Board; Additional Information - Media Type: Synthetic, Media Material: DuraFlex, Max Operating Temperature: 150 deg F, Efficiency: MERV 8, Actual Size: 15-3/8 x 24-3/8 x 3-3/4 in.
Additional Info: Media Type: Synthetic, Media Material: DuraFlex, Max Operating Temperature: 150 deg F, Efficiency: MERV 8, Actual Size: 15-3/8 x 24-3/8 x 3-3/4 in.