Menu Search
Fan Grilles and Filters Pad, Air Filter, 36.00 x 48.00 x 1.00 in., Gold

AMERICAN AIR FILTER INTERNATIONAL #358-51-36A48A

PolyKlean Pad, Air Filter, 36.00 x 48.00 x 1.00 in., Gold

SKU #40094694724
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Air Filter Pad
Dimensions: 36 x 48 x 1 in.
Material - Filter: Synthetic

Fan Grilles and Filters: Type - Air Filter Pad; Size - Dimensions - 36.00 x 48.00 x 1.00 in.; Material - Filter - Synthetic; Additional Information - With Antimicrobial, Max Operating Temperature: 175 deg F, Color: Gold, Heavy-Duty; Manufacturer Series - PolyKlean

Additional Info: With Antimicrobial, Max Operating Temperature: 175 deg F, Color: Gold, Heavy-Duty