Menu Search
Fan Grilles and Filters Pad, Air Filter, 175 deg F Max Operating

AMERICAN AIR FILTER INTERNATIONAL #629-252-328

FrontLine Pad, Air Filter, 175 deg F Max Operating

SKU #40094693750
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Air Filter Pad
Dimensions: 12 x 24 x 2 in.
Material - Filter: Fiberglass

Fan Grilles and Filters: Type - Air Filter Pad; Size - Dimensions - 12.00 x 24.00 x 2.00 in.; Material - Filter - Fiberglass; Additional Information - Max Operating Temperature: 175 deg F, Efficiency: 75-90-percent Arrestance, Actual Size: 12-1/4 x 24-1/4 x 2.00 in., Color: Gold; Manufacturer Series - FrontLine

Additional Info: Max Operating Temperature: 175 deg F, Efficiency: 75-90-percent Arrestance, Actual Size: 12-1/4 x 24-1/4 x 2.00 in., Color: Gold