Menu Search
Fan Grilles and Filters Filter, Pleated, MERV 7 Efficiency, 200 deg F Max Operating
AMERICAN AIR FILTER INTERNATIONAL #16X25X2

AmAir Filter, Pleated, MERV 7 Efficiency, 200 deg F Max Operating

SKU # 40094698700 Manufacturer Series: 300X
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pleated Filter
Dimensions: 16 x 25 x 2 in.
Material - Filter: Cotton/Poly
Material - Retainer: Beverage Board

AmAir 300X filters are constructed with AAF's totally unitized, double-wall, die-cut box, beverage board frame. The media pack is bonded inside the frame at all points of contact. AmAir 300X filters are built rugged for durability and reliability under to