Menu Search
AMERICAN AIR FILTER INTERNATIONAL #172-102-603

PerfectPleat® Filter, Pleated, 170 deg F Max Operating

SKU # 40094698251
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pleated Filter
Dimensions: 16 x 30 x 2 in.
Material - Filter: Duraflex
Material - Retainer: Beverage Board

Fan Grilles and Filters: Type - Pleated Filter; Size - Dimensions - 16.00 x 30.00 x 2.00 in.; Material - Filter - Duraflex; Material - Retainer - Beverage Board; Additional Information - Max Operating Temperature: 170 deg F, Efficiency: MERV 7, Actual Size: 15-5/8 x 29-5/8 x 1-3/4 in.; Manufacturer Series - PerfectPleat

Additional Info: Max Operating Temperature: 170 deg F, Efficiency: MERV 7, Actual Size: 15-5/8 x 29-5/8 x 1-3/4 in.