AMERICAN AIR FILTER INTERNATIONAL #173-400-011

Filter, Pleated, 150 deg F Max Operating

SKU: 40094698884
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pleated Filter
Dimensions: 15 x 20 x 1 in.
Material - Filter: Synthetic
Material - Retainer: Beverage Board
Manufacturer Series: PerfectPleat HC M8
Description
Fan Grilles and Filters: Type - Pleated Filter; Size - Dimensions - 15.00 x 20.00 x 1.00 in.; Material - Filter - Synthetic; Material - Retainer - Beverage Board; Additional Information - Max Operating Temperature: 150 deg F, Efficiency: MERV 8; Manufacturer Series - PerfectPleat HC M8
Additional Info: Max Operating Temperature: 150 deg F, Efficiency: MERV 8