Menu Search
Fan Grilles and Filters Filter, HEPA, 175 deg F Max Operating

AMERICAN AIR FILTER INTERNATIONAL #560-480-001

Filter, HEPA, 175 deg F Max Operating

SKU #40094698937
Manufacturer Series: AstroCel I HCX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: HEPA Filter
Dimensions: 24 x 24 x 11.5 in.
Material - Filter: Fiberglass
Material - Retainer: Wood, Metal

Fan Grilles and Filters: Type - HEPA Filter; Size - Dimensions - 24.00 x 24.00 x 11.50 in.; Material - Filter - Fiberglass; Material - Retainer - Wood, Metal; Additional Information - Max Operating Temperature: 175 deg F, Efficiency: HEPA ULPA; Manufacturer Series - AstroCel I HCX

Additional Info: Max Operating Temperature: 175 deg F, Efficiency: HEPA ULPA