Menu Search
Fan Grilles and Filters Filter, Disposable Panel, 150 deg F Max Operating
AMERICAN AIR FILTER INTERNATIONAL #220/214-051

StrataDensity Filter, Disposable Panel, 150 deg F Max Operating

SKU # 40094698949
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Panel Filter
Dimensions: 10 x 30 x 1 in.
Material - Filter: Fiberglass
Material - Retainer: Paper Board

Fan Grilles and Filters: Type - Panel Filter; Size - Dimensions - 10.00 x 30.00 x 1.00 in.; Material - Filter - Fiberglass; Material - Retainer - Paper Board; Additional Information - Max Operating Temperature: 150 deg F; Manufacturer Series - StrataDensity

Additional Info: Max Operating Temperature: 150 deg F