You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
AMERICAN AIR FILTER INTERNATIONAL #198-700-052-AAFI-20X20X2

StrataDensity Filter, Disposable Panel, 150 deg F Max Operating

SKU # 40094698888
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Panel Filter
Dimensions: 20 x 20 x 2 in.
Material - Filter: Fiberglass
Material - Retainer: Paper Board

Fan Grilles and Filters: Type - Panel Filter; Size - Dimensions - 20.00 x 20.00 x 2.00 in.; Material - Filter - Fiberglass; Material - Retainer - Paper Board; Additional Information - Max Operating Temperature: 150 deg F; Manufacturer Series - StrataDensity

Additional Info: Max Operating Temperature: 150 deg F