Menu Search
Fan Grilles and Filters Filter, Disposable Panel, 150 deg F Max Operating

AMERICAN AIR FILTER INTERNATIONAL #198-400-052

StrataDensity Filter, Disposable Panel, 150 deg F Max Operating

SKU #40094698955
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Panel Filter
Dimensions: 15 x 20 x 2 in.
Material - Filter: Fiberglass
Material - Retainer: Paper Board

Fan Grilles and Filters: Type - Panel Filter; Size - Dimensions - 15.00 x 20.00 x 2.00 in.; Material - Filter - Fiberglass; Material - Retainer - Paper Board; Additional Information - Max Operating Temperature: 150 deg F; Manufacturer Series - StrataDensity

Additional Info: Max Operating Temperature: 150 deg F