Menu Search
AMERICAN AIR FILTER INTERNATIONAL #704-116-150

DriPak Filter, Bag, 200 deg F Max Operating

SKU # 40094693694 Manufacturer Series: 2000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bag Filter
Dimensions: 24 x 24 x 15 in.
Material - Filter: Synthetic
Material - Retainer: Galvanized Steel

Fan Grilles and Filters: Type - Bag Filter; Size - Dimensions - 24.00 x 24.00 x 15.00 in.; Material - Filter - Synthetic; Material - Retainer - Galvanized Steel; Additional Information - Max Operating Temperature: 200 deg F, Efficiency: MERV 8, 6-Pocket; Manufacturer Series - DriPak 2000

Additional Info: Max Operating Temperature: 200 deg F, Efficiency: MERV 8, 6-Pocket