AMERICAN AIR FILTER INTERNATIONAL #221-870-152

Filter, Air, 25.00 x 25.00 x 2.00 in., Fiberglass Media

SKU: 40094696867
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Air Filter
Dimensions: 25 x 25 x 2 in.
Material - Filter: Fiberglass
Description
Fan Grilles and Filters: Type - Air Filter ; Size - Dimensions - 25.00 x 25.00 x 2.00 in.; Material - Filter - Fiberglass; Additional Information - Heavy Duty
Additional Info: Heavy Duty