AMERICAN AIR FILTER INTERNATIONAL #3011079-009

Filter, Air, 200 deg F Max Operating

SKU: 40094698818
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Air Filter
Dimensions: 24 x 24 x 12 in.
Material - Filter: Fiberglass
Material - Retainer: Galvanized Steel
Manufacturer Series: VariCel
Description
Fan Grilles and Filters: Type - Air Filter ; Size - Dimensions - 24.00 x 24.00 x 12.00 in.; Material - Filter - Fiberglass; Material - Retainer - Galvanized Steel; Additional Information - Max Operating Temperature: 200 deg F, Efficiency: MERV 13; Manufacturer Series - VariCel
Additional Info: Max Operating Temperature: 200 deg F, Efficiency: MERV 13