×

Your shopping cart is empty.

AIRSAN CORP  1446

Element, Air Filter, 20.00 x 25.00 in., White, Foam Filter

AIRSAN CORP

Manufacturer # 1446

SKU: 43722299000





Product Description

Fan Grilles and Filters: Type - Air Filter Element; Size - Dimensions - 20.00 x 25.00 in.; Material - Filter - Foam; Additional Information - Color: White


Additional: Color: White
Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Type: Air Filter Element
Dimensions: 20 x 25 in.
Material - Filter: Foam

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: