Menu Search
Search
HONEYWELL #T8221-Z7/

Rebar Chain Assembly, 2 Hooks; Steel; 24 in. L

SKU # 61223020075
Type: Rebar Chain Assembly, 2 Hooks
Size: Anchorage Hook Gate Opening: 2-1/2 in.
Material: Steel
Length: 24 in.
Weight: Weight Capacity: 310 lb.
Listings: Meets OSHA, ANSI and CSA Standards

Additional Info: Cable Dia.: 1 in. Anchorage Hook Gate Opening: 2-1/2 in. Harness Hook Gate Opening: 3/4 in.