KIMBERLY CLARK #21606

Facial Tissue, 2-ply Paper, White, 8.75 in., 8.50 in., FSC Certified, 6000, 48

SKU: 68065121606
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Facial Tissue
Material: 2-ply Paper
Color: White
Width: 8.75 in.
Length: 8.5 in.
Listing: FSC Certified
Quantity - Sheets/Box: 6000
Quantity - Box/Case: 48
Description
KCC 21606 FACIAL TISSUE BX