PROTECTIVE INDUSTRIAL PRODUCTS #251-01-7204

Safety Visor, Faceshield Frame, Polycarbonate, Clear, 9.00 in. H x 15.50 in. W x 0.04 in. T

SKU: 61631415944
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Safety Visor
Visor Mounting: Faceshield Frame
Material: Polycarbonate
Color: Clear
Size: HxW: 9 x 15.5 in.
Thickness: 0.04 in.
Listings: ANSI Z87.1
Description
Faceshield Visor: Type - Safety Visor; Visor Mounting - Faceshield Frame; Material - Polycarbonate; Color - Clear; Size - HxW - 9.00 x 15.50 in.; Size - Thickness - 0.04 in.; Listings - ANSI Z87.1