PROTECTIVE INDUSTRIAL PRODUCTS #9400-52501

Arc Shield Kit, Faceshield Frame, Polycarbonate, Green

SKU: 61631415750
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Arc Shield w/Chinguard
Visor Mounting: Faceshield Frame
Material: Polycarbonate
Color: Green
Listings: ANSI Z87+S, ASTM F2178, NFPA 70E
Description
Faceshield Visor: Type - Arc Shield w/Chinguard; Visor Mounting - Faceshield Frame; Material - Polycarbonate; Color - Green; Listings - ANSI Z87+S, ASTM F2178, NFPA 70E; Additional Information - Construction: Plastic/Chemical Alloy, Arc Rating: ATPV 12 cal/cm-sq, Premium AF Coated, Size: One Size
Additional Info: Construction: Plastic/Chemical Alloy, Arc Rating: ATPV 12 cal/cm-sq, Premium AF Coated, Size: One Size