Menu Search
MSA #1005883

Formed Window Visor Clear Propionate

SKU # 78545035077
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Formed Window
Visor Mounting: MSA Faceshield Frame
Material: Propionate
Color: Clear
Size: HxW: 8 x 15.5 in.
Thickness: 0.06 in.
Listings: ANSI Z87.1

Faceshield Visor: Formed Window; Visor Mounting - MSA Faceshield Frame; Propionate; Clear; HxW - 8.0 x 15.5 in.; Thickness - 0.06 in.; Listings - ANSI Z87.1