MSA #10115856

Faceshield, Propionate Nitrometer Faceshield, Clear, HxWxD: 8 x 17 x 0.098 in.

SKU: 78545098931
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Shield
Visor Mounting: Faceshield Frame
Material: Propionate
Color: Clear
Lens Color: Clear
Size: HxWxD: 8 x 17 x 0.098 in.
Thickness: 0.98 in.
Listings: ANSI Z87.1-2010 Impact
Manufacturer Series: V-Gard
This faceshield is for chemical and splash applications, and is ideal for use in manufacturing plants, laboratories and other industrial applications that demand face protection against abrasive particles, splash and spray. It is manufactured with hand-polished molds for unsurpassed, distortion-free optical clarity and impact resistance. Nitrometer can only be used with V-Gard Standard (#56543) or Retractable (#56544) Chin Protector. Unit is compatible with V-Gard Headgear (#56530 - 56531 & 56533 - 56534). Click here to learn more about the MSA V-Gard Faceshields.
Additional Info: Application: Chemical and Splash