MSA #10115840

Faceshield, Polycarbonate Faceshield, Clear, HxWxD: 8 x 17 x 0.06 in.

SKU: 78545098937
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Shield
Visor Mounting: Contoured Faceshield Visor
Material: Polycarbonate
Color: Clear
Lens Color: Clear
Size: HxWxD: 8 x 17 x 0.06 in.
Thickness: 0.06 in.
Listings: ANSI Z87.1-2010 Impact
Manufacturer Series: V-Gard
Description
This durable polycarbonate faceshield features a wider design to help protect wearers from flying debris, splash or spray. Unit is compatible with V-Gard Headgear (#56530 - 56531 and 56533 - 56534) http://www.youtube.com/watch?v=2bLMvKbhpqA&feature=youtu.be Click here to learn more about the MSA V-Gard Faceshields.
Additional Info: Application: Heavy Duty Purpose