Menu Search
Faceshield Visor Visor, Face Shield; Acetate; 9 x 15.5 x 0.04 in.; Dark Green

KIMBERLY CLARK #29090

Jackson Safety Visor, Face Shield; Acetate; 9 x 15.5 x 0.04 in.; Dark Green

SKU #68065129090
Manufacturer Series: F30
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Face Shield Visor
Visor Mounting: Top
Material: Acetate
Color: Dark Green
Lens Color: Dark Green
Frame Color: Frame Not Included
Size: HxW: 9 x 15.5 in.
Thickness: 0.04 in.
Listings: ANSI Z87.1-2010
Suspension Type: Bound
Package Quantity: 50

Visor, Face Shield; Acetate; Top Mount; ANSI Z87.1-2010; Bound; Dark Green; HxW: 9 x 15.5 in.; Thickness: 0.04 in.