Jackson-Safety F40 Face Shield Window, Propionate, Clear, 9.00 in. H x 15.50 in. W x 0.06 in. T

SKU: 68065129084
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Face Shield Window
Material: Propionate
Color: Clear
Size: HxW: 9 x 15.5 in.
Thickness: 0.06 in.
Listings: ANSI Z87.1-2010
Manufacturer Series: F40
Faceshield Visor: Type - Face Shield Window; Material - Propionate; Color - Clear; Size - HxW - 9.00 in. x 15.50 in.; Size - Thickness - 0.06 in.; Listings - ANSI Z87.1-2010; Manufacturer Series - F40