Jackson-Safety F20 Face Shield Window, Polycarbonate, Medium Green, 8.00 in. H x 15.50 in. W x 0.04 in. T

SKU: 68065129097
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Face Shield Window
Material: Polycarbonate
Color: Medium Green
Size: HxW: 8 x 15.5 in.
Thickness: 0.04 in.
Listings: ANSI Z87.1-2010
Manufacturer Series: F20
Faceshield Visor: Type - Face Shield Window; Material - Polycarbonate; Color - Medium Green; Size - HxW - 8.00 in. x 15.50 in.; Size - Thickness - 0.04 in.; Listings - ANSI Z87.1-2010; Manufacturer Series - F20